Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Humidity/Temperature Monitor with Remote Temperature Sensor

  • Mfr # 800015

  • Zoro # G609983909


product price: $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800015
Zoro #
G609983909
UPC #
-
Country of Origin
China

Description

Simultaneously displays internal and external temperature on a 3-3/16 x 21⁄2 LCD, large enough to be read across a room. Useful as an indoor/outdoor thermometer, in incubators or anywhere simultaneous internal and external readings are required. Has min/max temperature memory. Can be wall mounted or freestanding with easel back. Recall min/max readings over any time period or have it automatically reset itself every 24 hours. The outdoor sensor is mounted on a 4' cable. Comes with 1 AAA battery which lasts a full year. 33/16 x 21/2 LCD Large enough to be read across a room Recall min/max readings over any time period or have it automatically reset itself every 24 hours The outdoor sensor is mounted on a 4 foot cable Comes with 1 AAA battery which lasts a full year Dimensions: 4 1⁄4 x 4 x 7/8 110 x 102 x 20 mmWeight 5 oz 142 g *Certification OptionN.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Range Resolution Accuracy Inside Temperature 32 to 122 degrees F0 to 50 degrees C 0.1 degrees F or C ±2 degrees F±1 degrees C Outside Temperature -58 to 158 degrees F-50 to 70 degrees C 0.1 degrees F or C ±2 degrees F±1 degrees C Relative Humidity: 10 to 99% 1% ±5% @ 40-70%, ±8% @ others Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.