Zoro Homepage

Indoor Air Quality Monitor with Color Coded Display

  • Mfr # 800052

  • Zoro # G909983784


product price: $55.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800052
Zoro #
G909983784
UPC #
-
Country of Origin
China

Description

Continually Monitors Indoor Air Quality IAQ for Home and Office. Poor air quality may cause tiredness, inability to concentrate, and even illness i.e., Sick Building Syndrome. Ideal for monitoring indoor air quality in homes, offices classrooms, hotels or anywhere air quality is important. Fresh air is especially important to help lessen the spread of contagions and maintain a healthy environment. Provides audible alarms for CO2 threshold. Maintenance free sensor ensures long-term accuracy, stability and reliability. The compact design features a large display with a bar graph indicating CO2 trend for up to 24 hours. 3 backlight colors indicate air quality status with four additional user selectable backlight color choices. Calibrates easily to fresh air and comes with a USB power cable. Will stand on a desktop or can be wall mounted. Air Temperature Relative Humidity CO2 Time Dimensions: 41⁄2 × 2 1⁄2; × 1 1⁄4; 108 × 67 × 30 mm Weight: 3 oz 90 g *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. News Link:The Hot New Back-to-School Accessory? An Air Quality Monitor - by Emily Anthes, NY Times - Oct. 10, 2021 Specifications Range Resolution Accuracy Temperature 0.0 degrees - 50 degrees C 32 degrees - 122 degrees F 0.1 degrees C/ degrees F +/- 0.6 degrees C / 0.9 degrees F RH 5-9% RH 1% RH +/- 5%RH @25 degrees C, 10-90% RH +/- 7%RH @25 degrees C, Other Range CO2 200-5000 PPM 1 PPM +/- 50 PPM +/- 5% of reading 200-3000 PPM Other range is 10% of reading Downloads Product Brochure Instruction Manual Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.