Zoro Homepage

Infrared Thermometer Gun 8:1 / 930F

  • Mfr # 800102

  • Zoro # G209983798


product price: $74.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800102
Zoro #
G209983798
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Simply hold the IR thermometer gun, press the trigger and aim the laser guide at the target. Results immediately appear in degrees C or degrees F on the backlit LCD, and are automatically held for 6 seconds after the trigger is released. Has auto power off and an 8:1 distance to spot ratio D:S. Rugged and ergonomically designed this infrared thermometer gun comes complete with batteries and measures up to 930 degrees F 500 degrees C in 0.2 degrees resolution. IR thermometers are used to safely measure the temperature in: Inaccessible, hot or hazardous objects in electrical, hazmat, HVAC, and other fields. Moving machinery in factories, automobiles and elsewhere. Electrical troubleshooting HVAC energy audits. Avoiding contamination in the food, beverage and pharmaceutical industries. Dimensions: 63⁄4 x 3 x 11⁄4 171 x 86 x 32 mmWeight: 6 oz 171 g *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Range Resolution Accuracy -4 to 930 degrees F -20 to 500 degrees C 0.2 degrees F/C ±4 degrees F ±2 degrees C from -4 degrees F to 212 degrees F -20 degrees C to 100 degrees C ±2% from 100 to 500 degrees C 212 to 930 degrees F Emissivity 0.95 fixed Distance to Spot Size Ratio 8:1 Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.