Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Thermometer / LED Light Pen

  • Mfr # 800100

  • Zoro # G509984075


product price: $66.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800100
Zoro #
G509984075
UPC #
-
Country of Origin
Taiwan, Province of China

Description

One end of this attractive metal pen features a super bright white LED. A standard AAA provides 6 hours of continuous illumination. The other end contains a non-contact Infrared thermometer. Press the button to scan temperature and release to hold. Learn more about IR distance to spot ratio... The IR thermometer has a response time of 1 second and is protected by a lens cap when not in use. Two button-cell batteries provide 35 hours of continuous temperature measurement. All batteries are included one AAA and two LR44 button-cell and the backlit LCD display will inform you when they need to be changed. Comes in a sturdy foam-lined metal case. Dimensions: 6 × 1⁄2 152 × 13 mm Weight: 2 oz 57 g *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Range Resolution Accuracy -4 to 605 degrees F -20 to 320 degrees C 0.5 degrees ±2% of reading or ±2 degrees C whichever is greater Emissivity 0.95 fixed Distance to Spot Size Ratio 8:1 Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.