Zoro Homepage

Infrared Thermometer Pen with True D:S Laser Guide

  • Mfr # 800109

  • Zoro # G909983944


original price: $95.59
1% off
new price: $94.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800109
Zoro #
G909983944
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Simply press the button and aim the laser Circle guide at the target to scan temperature, release to hold. Results immediately appear in degrees C or degrees F on the backlit LCD and are automatically held for 27 seconds after the trigger is released. The laser Circle corresponds precisely to IR pen’s 6:1 distance to spot ratio. Also features min-max, hold and Auto power off. Rugged and ergonomically designed this Infrared thermometer comes complete with one AA battery providing at least 10,000 measurements. The LCD indicates battery status. Laser circle indicates the precise area measured 6:1 distance to spot ratio, measures up to 932 degrees F 500 degrees C Temperature:range-33 degrees C to 500 degrees C -27 degrees F to 932 degrees F | resolution -9.9 to 199.9 degrees C 0.1 degrees C/F | accuracy -9.9 to 199.9 degrees C 0.1 degrees C/F Emissivity: 0.95 fixed Dimensions: 6 x 1 x 1 150 x 25 x 27 mm. Weight: 2 1⁄2 oz 74 g *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Range Resolution Accuracy -27 to 932 degrees F -33 to 500 degrees C 0.5 degrees ±2% of reading or ±2 degrees C whichever is greater Emissivity 0.95 fixed Distance to Spot Size Ratio 6:1 Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.