Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Display Temperature Monitor

  • Mfr # 800116

  • Zoro # G609984036


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800116
Zoro #
G609984036
UPC #
-
Country of Origin
China

Description

Ideal for monitoring temperature in food processing, boilers and grain. Comes with a clamp for suspending the extra-long 19; 0.5M probe in vats, tanks, and other large containers. 1-1⁄2; high digits can clearly be seen from a distance. degrees C & degrees F switchable display and fully waterproof IP67 including the probe connection. Comes complete with high accuracy thermistor probe, probe clamp, hardware for wall mounting and 4 AAA battery which last about one year of continuous use. Extra Large, Easy to Read Display 19; High Accuracy Probe with Mounting Clamp Fully IP67 Waterproof Dimensions:Display Unit: 43⁄4 × 31⁄2 × 1 122 × 85 × 30 mmProbe Length: 19 5m, diameter 0.2 5mm, Handle 21⁄2 65mm, Cable 59 1.5mWeight: 7 oz 200 g Specifications Ranges Resolution Accuracy 14 to 230 degrees F 0.1 degrees ±-1.6 degrees F -10 to 110 degrees C 0.1 degrees ±1 degrees C Downloads Instruction Manual Product Brochure *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.