Mini Ultrasonic Cleaner with Stainless Steel Tank - 0.6 Liters

  • Mfr # 100005

  • Zoro # G909920857


product price: $60.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100005
Zoro #
G909920857
UPC #
-
Country of Origin
China

Description

Compact Ultrasonic Cleaner for Jewelry, Eyeglasses, Instruments and More. The Mini Ultrasonic Cleaner is designed to remove grease, dust or other contaminants from surfaces and cavities of small objects, parts and samples such as cuvettes, lenses, glassware, jewelry, stainless steel instruments, metals and more. Simply place objects directly into the stainless steel tank and press “on;. The unit generates thousands of tiny cleansing bubbles which vibrate at a very high electrical frequency. When the vibration speed rises above the ultrasonic frequency level, bubbles explode and generate strong power, cleaning the surfaces and cavities of hard-to-clean objects. Your samples will be clean in 3 minutes after which the unit will shut off automatically. Ultrasonic cleaning does not scratch the surface or harm objects like many chemical or abrasive cleansers. Not intended for commercial, non-stop use. Includes a plastic basket and bracelet holder. Cleans Jewelry, Eyeglasses, Delicate Instruments and more 3 minute Cleaning Cycle Automatic Shut Off Stainless Steel Tank Specifications Dimensions: 5 H x 8 W x 41⁄2 D 127 x 203 x 117 mm Tank Dimensions: 21⁄2 H x 61⁄2 W x 31⁄2 D 64 x 165 x 89 mm Tank Capacity: 1⁄2 qt 600 ml Weight: 32 oz 907 g Output Power: 35 Watts Ultra Sonic Frequency: 43,000 Hz Cycle Time: 3 Minutes Power: AC 100/110V Comparison Chart Comparison Chart Downloads Instruction Manual Product Brochure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.