Zoro Homepage

Personal Size Ultra-Sonic Cleaner

  • Mfr # 243000

  • Zoro # G805299170


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height
7.13 in
Length
6.75 in
Width
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243000
Zoro #
G805299170
UPC #
-
Country of Origin
China

Dimensions

Height
7.13 in
Length
6.75 in
Width
10.38 in

Description

Ideal compact size unit removes contaminants, dirt, and grease from glassware, tools or equipment parts. Simply place objects directly into the stainless steel tank, or dipping basket(included), add water or cleaning solution, replace lid and press "ON". Ceramic ultra-sonic generator produces thousands of minute bubbles that provide a thorough cleansing action. Unit shuts of automatically at end of three minute cycle. Supplied complete with lid and dipping basket.
Tank dimensions: 6 1/2 x 3 1/2 x 2 Inches Tank Capacity: 600 ml Electrical Req.: 100/110 VAC, 60Hz Weight: 2 poundsShipping Weight: 5.0001 lbs
Shipping Dimensions: 10.38 x 7.13 x 6.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.