Zoro Homepage

pH Probe with ATC Replacement

  • Mfr # 850059P

  • Zoro # G109983812


product price: $93.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850059P
Zoro #
G109983812
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Replacement ATC Automatic Temperature Compensation pH Probe.For use with the following: Meter Description 850055/56 Advanced pH Meter & Kit 860031 Benchtop pH/mV Meter 860033 Benchtop Water Quality Meter Specifications Unit of Measure: Range: Resolution: Accuracy: pH 0 to 14 pH 0.01 pH ±0.02pH+2d Operation Temperature: 0 to 60 degrees C /32 to 140 degrees F Probe Dimensions: Probe Length: 5.5 140 mm Probe Diameter: 12 mm Cord Length: 49 Plug: BNC Connector Body Material: PP Response Time: seconds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.