Zoro Homepage

Pocket Conductivity / TDS Meter

  • Mfr # 850068

  • Zoro # G009984032


product price: $22.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850068
Zoro #
G009984032
UPC #
-
Country of Origin
China

Description

Compact, pen style meter measures conductivity and total dissolved solids to determine water quality. This multi-functional pen type water quality meter measures conductivity and total dissolved solids TDS to determine water quality. The unit has a digital readout, auto range recognition, ATC and automatic shut off if idle for 2 minutes. This compact unit weighs just 27 grams, is 6; in length and easily fits into a shirt or lab coat pocket. Reads Conductivity, TDS and Temperature degrees C/ degrees F Automatic temperature compensation ATC Pure titanium probe, rust and corrosion resistant Exposed stainless steel temperature sensor for wider temperature range, faster response and accuracy Water resistant keypad with easy single button operation Dimensions: 6 × 1 × 0.63 152.4 × 25.4 × 16 mmWeight: .93 oz 26.5 g Specifications Conductivity Range 0-9999 μS/cm Battery 1.5V x 2 AG13 Button TDS Range 0-9999 ppm Operating Current < 1 mA Temperature Range 0-80 degrees C 32-176 degrees F Product Weight 26.5 Grams Resolution 1 ppm, 1μS/cm Product Size 6; x 1; x 0.63; Accuracy +/-2% FS Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.