
Portable Digital Chlorine Meter with Large LCD Display
Mfr # 860043
Zoro # G409983789
product price: $456.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
860043
Zoro #
G409983789
UPC #
-
Country of Origin
Taiwan, Province of China
Description
This compact, battery operated meter is easily portable for field or lab use. Follows EPA method 330.5 for waste water, and standard method 4500-CI G for drinking water. This compact chlorine meter features push button automatic 3-point calibration, hold and min-max recall. It's perfect for testing swimming pools, municipal water, food and beverage water or other aqueous solutions where fluid clarity is important. The meter measures the free and total chlorine CL in the 0.00 to 3.50 ppm mg/L range. The measuring method is an adaptation of the USEPA Method 330.5 for waste water and Standard Method 4500-Cl G for drinking water. The advanced optical system based on a special narrow band LED lamp that allows most accurate and repeatable reading. User-friendly and powerful calibration functions are also available to validate the performance of your meter at any time. The unique optics structure, enables the instrument to read with high resolution : 0.01 ppm mg/L . Splash-proof front panel Large, clear LCD display Advanced microprocessor assures maximum possible accuracy Battery operated for field or on-site use Data hold function freezes the desired value on display Records Maximum and Minimum readings with recall Compact, heavy-duty housing plus hard carrying case to keep everything safe Includes 1.00 ppm free standard solution and 1.00 ppm total standard solution Auto shut-off function Dimensions: 61⁄2 x 3 x 21⁄2; 165 x 75 x 65 mm Weight: 11 oz 310 g This instrument comes ready to use in a hard, foam lined, carrying case with zero, free, and total chlorine calibration solutions, 2 empty test bottles, 10 free and 10 total reagent packs, cleaning cloth, instruction manual and 6 AAA batteries. Specifications Unit of Measure: Range: Resolution: Accuracy: Free or total chlorine 0.00 to 3.50 ppm 0.01 ppm ±0.02 ppm Downloads Instruction Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.