Zoro Homepage

Portable Handheld Vacuum Meter

  • Mfr # 840064

  • Zoro # G309920839


product price: $569.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840064
Zoro #
G309920839
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Portable meter for absolute vacuum pressure measurements. This meter is used in hospital labs, crystal growing, solvent recovery, distillation, and rotary evaporation. Also used in HVAC, automotive and other industrial applications. Includes a detachable heavy-duty probe with 1⁄4 PS connector for liquid, air, oil and gas. Features a large display with eight units of measure, min/max, hold, low battery indicator, and auto power off. Comes ready to use in a foam-lined, hard-shell carrying case, with 9V battery and instructions. Dimensions: 7 × 3 × 11⁄2 180 × 75 × 35 mm, probe cord: 49; 125 cmWeight: Meter 8 oz 220 g, Probe 6 oz 170 g *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Please note that meter certification requires approximately 2-3 weeks additional lead time for delivery. Specifications Unit Range Resolution Accuracy mbar 0 to 1500 mbar 1 mbar ± 1% FS 23 ± 5 degrees C including linearity, hysteresis & repeatability Kpa 0 to 150.0 Kpa 0.1 Kpa Pa 0 to 150,000 Pa 100 Pa torr 0 to 1125 torr 1 torr mm Hg 0 to 1125 mm Hg 1 mm Hg micron 0 to 1,125,000 micron 1000 micron In Hg 0 to 44.30 inch Hg 0.02 inch Hg PSI 0 to 21.75 psi 0.01 psi Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.