Zoro Homepage

Precision Digital Balance - 600g x 0.01g

  • Mfr # GM-610P

  • Zoro # G909983890


product price: $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-610P
Zoro #
G909983890
UPC #
-
Country of Origin
Taiwan, Province of China

Description

This Lutron digital scale has a capacity of 600 grams, with a readability range of 0.01g to 600g, and features a 4.75-inch diameter pan size. The Lutron GM series scales are convenient, compact and portable. This elegant looking electronic balance offers unparalleled weighing performance, with the advantage of low cost and affordability. Standard features include gram and ounce weighing modes, push button tare and easy to use large LCD display. Offered in a stylish and tough ABS case with stainless steel weight platter. Unit can be powered using the included AA batteries or AC power adapter. This balance can be used to measure in grams or ounces. Microprocessor circuit with high accuracy & better performance Wide measuring capacity: 600g x 0.01g 0.01g & 0.0005oz resolution & wide measuring capacity Large LCD display, 20.9 mm 0.8 digit size Built-in gram & oz display unit, select by the internal slide switch Built-in self calibration system - the calibration value can memorize into EEPROM circuit permanently even with the power off High precision counting scale function RS-232 computer interface requires optional RS-232 to USB cable and software Accept batteries or AC/DC adapter power source, two way power supply Built-in bubble level & adjustable rubber pads Heavy duty ABS housing plastic case Specifications Display LCD, 20.9mm, 0.8 digit size, 5 digits with annunciator Measuring Range and Resolution Unit Range Resolution g 0.10g to 600g 0.01g oz 0.005oz to 9.9995oz 0.0005oz 10.000oz - 21.164oz 0.001oz Min. Display Weight g 0.10g oz 0.005oz Unit Select Grams or ounces, select by internal slide switch. Accuracy ± 0.05 % + 0.04g *Within two hours after self calibration be executed. *23± 5 degrees C. *Spec. tested under the environment RF Field Strength less than 3 V/M & frequency less than the 30 MHz only. Sampling Time Approx. 1 second Tare Control Approx. 600g max. Transducer Load cell Circuit Microprocessor Auto Calibration Use 200g or 400g standard weight to execute self-calibration automatically Counting Function Sampling no. are 10 PCs, 20 PCs, 50 PCs or 100 PCs. Data Output RS 232/USB PC computer interface. *Connect the optional RS232 cable UPCB-02 will get the RS232 plug. *Connect the optional USB cable USB-01 will get the USB plug. Operating. Temperature 0 to 50 degrees C 32 to 122 . Operating Humidity Less than 80% RH. Size Cabinet 250 x 190 x 70mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.