
Pure Water Meter
Mfr # 850038
Zoro # G109984017
product price: $340.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
850038
Zoro #
G109984017
UPC #
-
Country of Origin
China
Description
Measures conductivity in a wide range of 0.1 μS to 199 mS, salinity, TDS total dissolved solids, and temperature. Determine water conditions in boilers, coolers, water conditioning, waste water, photography, environmental testing, aquariums, labs, industrial and quality control. The large LCD shows conductivity, TDS or salinity in large digits with time, date, and temperature in degrees C or degrees F shown simultaneously on the lower display. Scroll 99 data points directly on the LCD with time stamps, min/max and average readings. Also features hold, manual or auto range, and ATC automatic temperature compensation. In order to connect this model to a computer to stream data, you will need the USB Cable #840054 and Data Acquisition Software #840052.Comes complete with: Hard carrying case Built in RS232 and DC9V ports Detachable probe with 31⁄2' cord 4 AAA batteries Uses optional AC Adapter #840027 EPA Equivalency Method: 120.1Dimensions: 63⁄4 × 23⁄4 × 11⁄4 171 × 70 × 32 mmWeight: 6.5 oz 185 g Specifications Unit of Measure: Range: Resolution: Accuracy: Conductivity μS/cm: 0 to 19.90 to 199.90 to 1999 0.010.11 ±1% FS + 1d Conductivity mS/cm: 0 to 19.990 to 199.9 0.010.1 TDS ppm: 0 to 19.990 to 199.90 to 1999 0.010.11 TDS ppt: 0 to 19.990 to 199.9 0.010.1 Salinity ppt: 2 to 42 ppt For conductivity and TDSreference only Temperature degrees F: 32 to 176 degrees F 0.1 degrees F ± 1 degrees F 122 degrees F Temperature degrees C: 0 to 80 degrees C 0.1 degrees C ± 0.6 degrees C 50 degrees C Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.