Zoro Homepage

Scanning Moisture Meter

  • Mfr # 850002

  • Zoro # G009984018


product price: $171.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850002
Zoro #
G009984018
UPC #
-
Country of Origin
China

Description

Accurately reads elevated moisture content using cutting-edge electromagnetic wave technology that penetrates 11⁄2; through most materials. Non-destructive design leaves no marks and automatically calibrates to dry air. The probe can be held at any angle and reads 0 to 100% moisture in wood and drywall for building inspection, lumber, water damage repair, and other industries. The large LCD simultaneously displays current, maximum and minimum moisture content, has a bright backlight and a low battery indicator. Features adjustable audible and visible, Hi/Lo wetness risk alarm, auto-power-off and a hold function. Comes ready to use with clear instructions and 3 AAA batteries. Dimensions: 9.5 x 2.5 x 1 235 x 63 x 30mm Weight: 8 oz 226g Specifications Materials Resolution Accuracy Moisture Content All soft and hard woods including but not limited to Pine, Poplar, Oak, Maple, and Teak. 0.1% ±2% All forms of drywall and sheetrock including cementboard, 1⁄4; and 1⁄2; gypsum drywall, soundboard, and greenboard. NOTE: This meter is not appropriate for testing concrete, brick, mortar, or screed Operating Temperature and Humidity 0 to 40 degrees CAnd less than 85% Relative Humidity Reading Depth Range 40 mm Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.