Zoro Homepage

Spear Tip pH Probe

  • Mfr # 840049

  • Zoro # G909983975


product price: $87.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840049
Zoro #
G909983975
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Spear Tip pH Probe for non-liquid measurement, BNC connector is perfect for those pH measurements in the applications where sample piercing is required. Meat, sausage and cheese are ideal applications. the electrode features a very durable glass measuring spear packaged in a rugged virtually unbreakable epoxy body. Works with the following meters: Meter Description 840087 Basic pH Meter 850055 Advanced pH Meter 850060 pH SD Card Logger 850081 Water Quality Meter 860031 Benchtop pH/mV Meter 860033 Benchtop Water Quality Meter Specifications pH 1 to 13 0.01 ±0.02 pH + 2d Range: Resolution: Accuracy: pH 1 to 13 0.01 ±0.02 pH + 2d Operating Temperature: 5 to 60 degrees C41 to 140 degrees F Electrode Structure: Combination type Reference of pH Electrode: Ag/AgCl, Double Junction Response Time: ≤ 2 minutes pH value of zero mV: 7 ± 1 pH Repeatability: ≥ 0.05 pH Mechanical Protection: With protection bottle on the electrode head. Weight: 68 g including cable and socket Dimensions: Probe Length: 6 150 mm Probe Diameter: 12 mm Cable Length: 29.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.