
Test Tube pH Pen
Mfr # 850062
Zoro # G016560335
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Application
Ph Measurement
For Use With
Research or further manufacturing use only, not for food or drug use.
Length
1 in
Width
9.25 in
Display
Analog/Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850062
Zoro #
G016560335
UPC #
-
Country of Origin
China
Dimensions
Length
1 in
Width
9.25 in
Details
Application
Ph Measurement
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
Analog/Digital
Standards
CE Marked
Item
pH Pen
Description
Highly stable and accurate readings with a large LCD display. Designed for simple one-hand operation. Automatically calibrates to pH 4, 7 and 10 buffers and can be adjusted to recognize any buffer. Features hold function, and auto power off with low battery indicator. The case is IP65 waterproof and will float if accidentally dropped into the water. Supplied with 2 button-cell batteries and a built-in electrode that is kept moist with a protective cap. Range: 0 - 14 Resolution: 0.1 Accurancy: ±0.2 Dimensions: 9 1/4 x 1 Inches Probe Dimensions: 4 3/4 x 1/2 Inches Weight: 2.5 Ounces Fits test tubes 16 x 50mm or larger Accurate and reliable Large LCD display Works with buffers CE MarkedShipping Weight: 0.3801 lbsShipping Dimensions: 12.00 x 3.00 x 2.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.