Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube pH Pen, Flat Tip Probe, ATC

  • Mfr # 850066

  • Zoro # G516560286


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Application
Ph Measurement With Atc
Standards
CE Marked
Display
Digital
Length
1 in
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850066
Zoro #
G516560286
UPC #
-
Country of Origin
China

Dimensions

Length
1 in
Width
9.25 in

Details

Application
Ph Measurement With Atc
Standards
CE Marked
Display
Digital
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
pH Pen, Flat Tip Probe

Description

Highly stable and accurate readings with a large LCD display. Designed for simple one-hand operation. Automatically calibrates to pH 4, 7 and 10 buffers and can be adjusted to recognize any buffer. Features hold function, and auto power off with low battery indicator. Variety of probes available for all applications: Flat Tip Probe for surface measurement. The case is IP65 waterproof and will float if accidentally dropped into the water. Supplied with 2 button-cell batteries and a built-in electrode that is kept moist with a protective cap.Range: 0 - 12Resolution: 0.1Accurancy: ±0.1Dimensions: 9 1/4 x 1 InchesProbe Dimensions: 1/2 Inch DiameterWeight: 2.5 OuncesShipping Weight: 0.1874 lbsShipping Dimensions: 5.11 x 5.11 x 5.11Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.