
Type K Penetration Thermometer Probe, Small
Mfr # 800064
Zoro # G109984024
product price: $42.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800064
Zoro #
G109984024
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The primary difference between Type J and Type K thermocouples is the measuring range, and the sensitivity. Type K is the most common general-purpose thermocouple with a sensitivity of approximately 41 μV/ degrees C. A wide variety of probes are available in its −50 degrees C to +900 degrees C / -58 degrees F to +1652 degrees F range. Type K wire color standard is yellow + and red -. Type J has a more restricted range of −50 to +400 degrees C, but higher sensitivity of about 50 μV/ degrees C. Type J wire color standard is white + and red -. Specifications Penetration Thermometer Probe Type Application Temperature Range Dimensions K Small -30 to 480 degrees C-22 to 896 degrees F Handle Length: 4.5Probe Length: 3.25Probe Diam: 2 mmCord Length: 44 Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.