
Waterproof Dissolved Oxygen Meter Pen
Mfr # 850045
Zoro # G909984026
product price: $297.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850045
Zoro #
G909984026
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Measures dissolved oxygen to determine water quality in environmental testing, labs, industrial and municipal wastewater, aquariums and fish hatcheries. Designed for simple one-hand operation with automatic temperature compensation and calibration to air. The polarographic probe has a built in temperature sensor and easy-to-replace pop-off probe heads. Simultaneously displays dissolved oxygen and temperature readings. Also holds readings and recalls minimum and maximum. IP65 waterproof. Comes ready to use in a soft carrying case with belt loop, two spare probe heads, electrolyte and 4 AAA batteries. EPA Equivalency Method: 360.1 Dimensions: 73⁄4 × 11⁄2 × 11⁄2 197 × 38 × 38 mm Weight: 4.1 oz 116 g Specifications Unit of Measure: Range: Resolution: Accuracy: DO: 0 to 20.0 mg/L 0.1 mg/L ±0.4 mg/L Oxygen % in Air: 0 to 100% O2 0.1% O2 ±0.7% O2 Temperature degrees F: 32 to 122 degrees F 0.1 degrees F ±1.5 degrees F Temperature degrees C: 0 to 50 degrees C 0.1 degrees C ±0.8 degrees C Downloads Instruction Manual Product Brochure Comparison Chart Dissolved Oxygen Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.