
Wireless Humidity/Temperature Monitor Set, with NIST Certification
Mfr # 800254C
Zoro # G616560421
product price: $213.99
/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Temp/Humidity Monitoring
Product Type
Thermometers
Includes
4 X AAA Batteries And Nist Certificate
Product Form
Temperature Pen w/ Certificate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800254C
Zoro #
G616560421
UPC #
-
Country of Origin
Unknown
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Temp/Humidity Monitoring
Item
Temperature Pen w/ Certificate
Product Type
Thermometers
Includes
4 X AAA Batteries And Nist Certificate
Product Form
Temperature Pen w/ Certificate
Description
Monitor relative humidity and temperature inside an environmental chamber or clean room without opening the door. Place the weatherproof sensor outdoors, in green houses, warehouses, air ducts and other hard to reach places and continuously monitor ambient relative humidity and temperature from a remote location.The wireless sensors broadcast to the monitor from up to 100 feet 30 M away without obstructions, using a wireless RF signal. The monitor displays the local and remote temperatures in C or F, recalls min/max on both, and indicates when the batteries are low in both the sensors and monitor. It also displays user adjustable, audible and visible, Hi / Lo Alarms, on both temperature and relative humidity, for the base unit and the remote sensors.The monitor comes with one sensor that also displays local relative humidity and temperature and stands on a bench or wall mounts. Supplied with 2 x AAA batteries for the monitor and 2 x AA batteries for the sensor. Monitor Dimensions inches: 3 1/8 x 3 1/8 x 1 1/4 Monitor Weight: 4oz Monitor Operating Temperature Range: -10°C to 60°C 14°F to 140°F Monitor Temperature Resolution: 0.1°C 0.2°F Monitor Temperature Accuracy: ±1°C ±2°F Monitor Operating Relative Humidity % Range: 0 to 95% at 25°C 77°F Monitor Humidity Resolution: 1% RH Monitor Humidity Accuracy: ±1°C ±2°F Sensor Dimensions inches: 4 1/2 x 2 1/2 x 1 Sensor Weight: 4 oz Sensor Operating Temperature Range: -20°C to 70°C 4°F to 158°F Sensor Temperature Resolution: 0.1°C 0.2°F Sensor Temperature Accuracy: ±1°C ±2°F Sensor Operating Relative Humidity % Range: 10 to 95% at 25°C 77°F Sensor Humidity Resolution: 1% RH Sensor Humidity Accuracy: ±1°C ±2°F RF Transmission Frequency: 433 MHz RF Transmission Range: 30 meters in open area Temperature Sensing Rate: 43 to 47 secondsShipping Weight: 1 lbsShipping Dimensions: 8.11 x 8.11 x 8.11Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.