This item is Discontinued.

This item is Discontinued.
Honeywell, FENDALL PORTA STREAM II EYE WASH STATION WITH EYESALINE CONCENTRATE, 16 GAL (Discontinued)
Mfr #
320002000000
Zoro #
G810827276
UPC # 364680410086
Country of Origin United States
Category Eyewash Stations
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
320002000000
Zoro #
G810827276
UPC #
364680410086
Country of Origin
United States
Dimensions
Height
26 in
Width
19-1/2 in
Details
Installation Type
Portable
Eye Wash and Shower Mounting
Wall
Includes
Eyesaline Concentrate and an EMERGENCY EYE WASH sign
Tank Capacity
16 gal
Standards
ANSI Z358.1-2014
Mounting Style
Mobile Stand; Wall; Mobile Cart
Description
There's no time to lose when harmful material gets into the eyes of someone at your workplace. That's why an efficient wash station should always be nearby. Pull the straps on this self-contained unit and the reservoir releases crisscross streams of solution, leaving hands free to hold eyes open. Flushes while providing 0.4 gpm over the entire 15-minute flushing period required by current ANSI Z358.1-2014 standard. Exclusive infull-flowin nozzles cover a wide area around the eyes. Can be placed on level surfaces or mounted on vertical surfaces brackets included. Includes Eyesaline Concentrate and an EMERGENCY EYE WASH sign. With Eyesaline Concentrate Saline. Mounting: Wall; Depth: 19.5in; Height: 26in; Width: 19.5in.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.