Sperian Eye & Face Protection 812-A950 A900 Series Reader Magnifier +1.50 Diopters

  • Mfr # 812-A950

  • Zoro # G304062954


product price:  $37.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
812-A950
Zoro #
G304062954
UPC #
040025000821
Country of Origin
China

Description

  • Sporty and comfortable wrap-around 8-base design with non-slip nose bridge and soft padded temple tips.
  • Frame Color: Black.
  • Lens Tint: Clear.
  • Diopter Strength: 1.50.
  • Lens Coating/Shade: Hard Coat.
  • Lens Material: Polycarbonate.
  • Style: Dual Lens.
  • Quantity: 10 per box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.