Shop SPERRY INSTRUMENTS
Create Account
DSA600TRMS Clamp Meter, Backlit LCD, Digital Display, Yellow
- Mfr # DSA600TRMSR
- Zoro # G425012234
product price:Â
$
137.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSA600TRMSR
- Zoro #
- G425012234
- UPC #
- 35632200733
- Country of Origin
- China
Description
The Sperry Instruments DSA600TRMS true RMS clamp meter has more features and functions without the extra cost. This clamp meter offers a large range of superior functions like advanced temperature measurements and peak hold. The meter gives true RMS readings and measures current without having to contact live conductors. This unit features a data hold switch to maintain the reading on the 5999 count backlit screen and auto power-off functionality to extend battery life. The built-in low battery indicator will ensure you won't get incorrect readings due to low batteries. Audible beeper offers easy continuity check (Buzzer sounds at 100 Ohms or less). We consider safety first, this instrument has been designed and tested according to cETLus standards and is CAT 3 600 V rated. This compact, lightweight, yet durable unit has a crush rating of 250 lb and a 10 ft drop rating the best in the industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.