Shop SPERRY INSTRUMENTS

DSA500A Clamp Meter, LCD Display

  • Mfr # DSA500AR
  • Zoro # G625005395

product price: 
$
118.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DSA500AR
Zoro #
G625005395
UPC #
35632105526
Country of Origin
Thailand

Description

The DSA500A Sperry instruments snap-around clamp meter is a 5 function, 9 range auto-ranging unit engineered to measure ac current (40 to 400 A), AC/DC voltage (400/600 V), resistance (400/4000 A) and continuity. Similar to digital multimeters, clamp meters offer a large range of functions and include LED screens to display results but they offer the additional unique ability to measure current without having to contact live conductors. This unit features a data-hold switch to maintain the reading on the liquid crystal display (Maximum count of 3999) and auto power-off functionality to extend battery life with a low batter indicator to ensure you won't get incorrect readings due to low batteries. Audible beeper permits easy continuity check (buzzer sounds at 100 Ohms or less). We consider safety first; this instrument has been designed and tested according to IEC publication 61010 and integrates features such as voltage, current and resistance overload protection and shrouded transformer jaws to further improve safety. This compact, lightweight, yet durable unit measures: 7.24 in L x 1.73 in W x 1 in D and weighs 42 lb (184 mm L x 44 mm W x 27 mm D (190 g)) including batteries. Unit includes test leads, two AAA batteries, an instruction manual and a soft sided carry case with belt loop. cULus and CE certified with a Cat II rating at 600 V and Cat III rating at 300 V.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.