Zoro Homepage

Grinding Balls, SS, 3mm Size, PK1000

  • Mfr # 2151

  • Zoro # G8520907


product price: $339.99
/pk 1000, $0.34/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Size
3mm
For Use With
Grinder Automated High-Throughput Homogenizer
Accessory Type
Grinding Balls
Product Type
Grinding Balls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2151
Zoro #
G8520907
UPC #
-
Country of Origin
United States

Dimensions

Size
3mm

Details

Item
Grinding Balls
Material
Stainless Steel
For Use With
Grinder Automated High-Throughput Homogenizer
Accessory Type
Grinding Balls
Product Type
Grinding Balls
Compatible Product Type
Spex(R) SamplePrep Geno or Grinder(R) Homogenizers
Compatible with Manufacturer Model Number
2010

Description

Grinding Balls, Material Stainless Steel, For Use With Grinder Automated High-Throughput Homogenizer, Size 3mm, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.