Vial Holder, Foam, White
Mfr # 1686
Zoro # G8521668
product price: $53.15
/eaKey Features
Lab Rack Capacity
Holds 6 Test Tubes
Autoclavable
No
For Use With
50 mL Centrifuge Tubes
Color
White
Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1686
Zoro #
G8521668
UPC #
-
Country of Origin
United States
Details
Lab Rack Capacity
Holds 6 Test Tubes
Item
Tube Rack
Autoclavable
No
For Use With
50 mL Centrifuge Tubes
Color
White
Material
Foam
Number of Compartments
6
Holding Capacity
Holds 6 Test Tubes
Product Type
Vial Rack
Compatible Product Type
50 mL Tubes
Total Holding Capacity
(6) Tubes
Description
Item Tube Rack, Mounting Type Free Standing, Number of Compartments 6, Autoclavable No, Material Foam, White, For Use With 50 mL Centrifuge Tubes, Includes Not Applicable, Lab Rack Capacity Holds 6 Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.