Oriental Weavers Anastasia 68000 2x8 Runner - Ash/ Sand-100% Wool

  • Mfr # A68000076244ST

  • Zoro # G803701552


product price:  $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A68000076244ST
Zoro #
G803701552
UPC #
748679370955
Country of Origin
China

Description

Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring. Portable, easy to care for and available in a wealth of shapes and sizes, Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.

Features:
  • Style - Transitional
  • Shape - Runner
  • Type - Area Rugs
  • Primary Material - Wool
  • Secondary Material - Cotton/Cotton
  • Primary Color - Grey
  • Secondary Color - Beige
  • Construction - Hand-made Tufted
  • Pattern Name - Anastasia Abstract
  • Size - 2 ft. 6 in x 8 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.