Oriental Weavers Ariana 113R3 5x8 Rectangle - Red/ Ivory-Polypropylene

  • Mfr # A113R3160235ST

  • Zoro # G003701390


product price:  $561.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A113R3160235ST
Zoro #
G003701390
UPC #
748679107698
Country of Origin
China

Description

Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring. Portable, easy to care for and available in a wealth of shapes and sizes, Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.

Features
  • Primary Material - Polypropylene
  • Secondary Material - Cotton/Cotton
  • Primary Color - Red
  • Secondary Color - Ivory
  • Style - Traditional
  • Construction - Machine-made Woven
  • Pattern Name - Ariana Oriental
  • Shape - Rectangle
  • Size - 5 ft. 3 in. x 7 ft. 9 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.