Oriental Weavers Ariana 271D3 2x8 Runner - Brown/ Ivory-Polypropylene

  • Mfr # A271D3068235ST

  • Zoro # G603701615


product price: $174.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A271D3068235ST
Zoro #
G603701615
UPC #
748679194056
Country of Origin
China

Description

Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring.Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.

Features
  • Primary Material - Polypropylene.
  • Secondary Material - Cotton/Cotton
  • Primary Color - Brown.
  • Secondary Color - Ivory.
  • Style - Traditional.
  • Construction - Machine-made Woven.
  • Pattern Name - Ariana Oriental.
  • Shape - Runner.
  • Size - 2 ft. 3 in. X 7 ft. 9 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.