Oriental Weavers Caspian 859J6 9x13 Rectangle - Ivory/ Green-Polypropylene

  • Mfr # C859J6259396ST

  • Zoro # G003702731


product price:  $644.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C859J6259396ST
Zoro #
G003702731
UPC #
-
Country of Origin
China

Description

Caspian is a striking new indoor/outdoor collection in trend-forward shades of indigo and Mediterranean blue and bright lime green. Simple, sophisticated patterns come alive with tons of texture and pops of bright color. It is a collection of high-style, high durability rugs that are perfect for the outdoors or for any room in the home.
  • Material: Polypropylene.
  • Collection: Caspian.
  • Primary Color: Ivory, Green.
  • Type: Area Rug.
  • Shape: Rectangular.
  • Style: Casual.
  • Weave: Machine Made.
  • Size: 8'6" x 13'.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.