Oriental Weavers Meridian 2206B 2x3 Rectangle - Blue/ Green-Polypropylene

  • Mfr # M2206B056086ST

  • Zoro # G003745769


product price: $40.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2206B056086ST
Zoro #
G003745769
UPC #
748679440030
Country of Origin
China

Description

Oriental Weavers offer high quality machine-woven carpets. Our vision is to enhance our lifestyle. Our tomorrow’s homes will require ever-fashionable and inspired floor coverings with distinctive characters at affordable costs. We are focused and concentrating on innovation in technology and design. We are renowned for our high quality and beauty of our skilled production. We specialize in producing reliable and durable rugs.

Features
  • Meridian 2206B Rectangle Rug
  • Indoor/Outdoor
  • Machine-woven
Specifications
  • Collection: Meridian
  • Color: Blue & Green
  • Size: 1' 10" x 2' 10"
  • Shape: Rectangle
  • Meterial: Polypropylene
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.