Oriental Weavers Montego 8323L 2x8 Rectangle - Blue/ Ivory-Polypropylene

  • Mfr # M8323L068230ST

  • Zoro # G803780946


product price: $59.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8323L068230ST
Zoro #
G803780946
UPC #
748679295234
Country of Origin
China

Description

Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring. Portable, Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.
Give your outdoor space an added comfort underfoot all while standing up to Mother Nature. Extremely durable, low maintenance and beautiful, all-weather outdoor rugs are the perfect addition for any patio, deck or porch.

Features
  • Type - Area Rugs
  • Primary Material - Polypropylene
  • Secondary Material - Cotton/Jute
  • Pile Height - 0.16 in.
  • Primary Color - Blue
  • Secondary Color - Ivory
  • Style - Outdoor
  • Construction - Machine-made Woven
  • Pattern - Montego Floral
  • Shape - Rectangle
  • Size - 2 ft. 3 in. x 7 ft. 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.