This item is Discontinued.

Sphinx By Oriental Weavers Rug Pad  209798  Comfort Grip 0002C Indoor Area Rug Pad 1 ft. 8 in. X 3 ft. 4 in. C0002C051101ST

This item is Discontinued.

Sphinx By Oriental Weavers

Rug Pad 209798 Comfort Grip 0002C Indoor Area Rug Pad 1 ft. 8 in. X 3 ft. 4 in. (Discontinued)

Mfr # C0002C051101ST
Zoro # G103780882
UPC # 748679209798
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C0002C051101ST
Zoro #
G103780882
UPC #
748679209798
Country of Origin
China

Description

Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring. Portable, easy to care for and available in a wealth of shapes and sizes, Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.

Features
  • Primary Material - PVC Coated Polyester
  • Style - Rug Pad
  • Construction - Machine-made
  • Pattern Name - Comfort Grip
  • Shape - Rectangle
  • Dimension - 1 ft. 8 in. X 3 ft. 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.