Rug Pad 210206 LuxeHold 0005E Indoor Area Rug Pad 7 ft. 8 in. X 10 ft. 8 in.
- Mfr # L0005E234325ST
- Zoro # G303781160
product price:Â
$
98.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0005E234325ST
- Zoro #
- G303781160
- UPC #
- 748679210206
- Country of Origin
- China
Description
Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring. Portable, easy to care for and available in a wealth of shapes and sizes, Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.
Features- Primary Material - Synthetic Fibers/Latex Backing.
- Secondary Material - Latex.
- Style - Rug Pad.
- Construction - Machine - made.
- Pattern Name - LuxeHold.
- Type - Area Rug Pad.
- Shape - Rectangle.
- Size - 7 ft. 8 in. x 10 ft. 8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.