Rug Pad 212224 LuxeHold 0005E Indoor Area Rug Pad 7 ft. 8 in. X 9 ft. 8 in.

  • Mfr # L0005E234295ST

  • Zoro # G203781192


product price:  $87.57
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0005E234295ST
Zoro #
G203781192
UPC #
748679212224
Country of Origin
China

Description

Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring. Portable, easy to care for and available in a wealth of shapes and sizes, Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.

Features
  • Primary Material - Synthetic Fibers/Latex Backing.
  • Secondary Material - Latex.
  • Style - Rug Pad.
  • Construction - Machine - made.
  • Pattern Name - LuxeHold.
  • Type - Area Rug Pad.
  • Shape - Rectangle.
  • Size - 7 ft. 8 in. x 9 ft. 8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.