Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-in-1 Cleaner, 6PK

  • Mfr # PGC75353CT

  • Zoro # G605742852


product price: $56.99
/pk 6, $9.50/ea

Key Features

Cleaner Form
Spray
Fragrance
Fresh
Color
Blue
Removes
Severe Acute Respiratory Syndrome Coronavirus 2 (SARS-CoV 2)
Type
Multi-Surface Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC75353CT
Zoro #
G605742852
UPC #
-
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Item
3-in-1 Cleaner
Cleaner Form
Spray
Fragrance
Fresh
Color
Blue
Removes
Severe Acute Respiratory Syndrome Coronavirus 2 (SARS-CoV 2)
Type
Multi-Surface Cleaner
Features
Disinfectant; Streak-free
Application
Multipurpose; Multi Surface

Description

Spic and Span Professional 3-in-1 Disinfecting Multi Surface Cleaner saves you time and money by harnessing the power of a professional-strength, multipurpose cleaner; a brilliantly shining glass cleaner; and an EPA-registered, hospital-use disinfectant. This Spic and Span concentrate is a patented, dual-solvent formula designed to dissolve greasy soils and provide an easy wipe-up and then simply evaporate to leave your surface streak-free and disinfected. For those environments where disinfecting is of the utmost importance, the hospital-grade formula is an effective disinfectant cleaner. It is included on the EPA List N of disinfectants for use against the novel coronavirus SARS-CoV-2. This versatile, multi-surface cleaner can be used on most surfaces, including stainless steel and glass. Dilute at 1:14 or 8.5 oz per gallon of water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.