Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All-purpose Spray/Glass Cleaner, 3-in-1 Formula, 1gal, , PK 2

  • Mfr # PGC32538CT

  • Zoro # G902501879


product price: $141.99
/pk 2, $71.00/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Color
Blue
Ready to Use/Concentrated
Concentrated
Size
128 fl oz (4 quart)
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGC32538CT
Zoro #
G902501879
UPC #
-
Country of Origin
United States

Dimensions

Size
128 fl oz (4 quart)

Details

Item
Disinfecting All-Purpose Spray and Glass Cleaner
Cleaner Form
Liquid
Color
Blue
Ready to Use/Concentrated
Concentrated
Application
Multipurpose
Type
Multipurpose Cleaner
Features
Streak-free; Disinfectant
Removes
Severe Acute Respiratory Syndrome Coronavirus (SARS-CoV)

Description

Spic & Span all-purpose cleaner concentrate offers heavy-duty power that cuts through grease to clean all hard surfaces including nonwaxed floors and countertops. It dries streak-free. Powerful formula disinfects, cuts grease and cleans glass. Hospital-grade disinfectant is effective against germs and requires no pre-cleaning step for general disinfection.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.