Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AllPurpose Cleaner, Orange

  • Mfr # PGC31973

  • Zoro # G207480084


product price: $15.55
/ea

Key Features

Container Type
Box
Cleaner Form
Powder
Color
Orange
Type
Multipurpose Cleaner
Application
Multi Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC31973
Zoro #
G207480084
UPC #
37000319740
Country of Origin
United States

Dimensions

Size
27 oz (1.69 lb)

Details

Item
All-Purpose Cleaner
Container Type
Box
Cleaner Form
Powder
Color
Orange
Type
Multipurpose Cleaner
Application
Multi Surface
Features
Streak-free; Heavy Duty
Removes
Grease Remover

Description

Heavyduty powder cuts through grease to clean all hard surfaces including nonwaxed floors and countertops Dries streakfree Powerful 3in1 formula disinfects, cuts grease and cleans glass Save time by cleaning surfaces only once

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.