Shop SPIC AND SPAN
See all product information
Create Account
Floor Cleaner, 1 gal, Bottle, PK3
- Mfr # 31569
- Zoro # G921722460
product price:Â
$
128.99
/pk of 3, $43.00/ea
Free Shipping & Returns
Key Features
Chemical Flow Rate
Low
Container Type
Bottle
Label Number
4-40
Fragrance
Fresh
Minimum RTU Yield per Container
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31569
- Zoro #
- G921722460
- UPC #
- -
- Country of Origin
- United States
- Chemical Flow Rate
- Low
- Container Type
- Bottle
- Label Number
- 4-40
- Fragrance
- Fresh
- Minimum RTU Yield per Container
- 1 gal
- Label Color Coding
- Blue
- EPA Registered
- No
- pH Value
- Neutral
- Product Type
- Floor Cleaner
- Item
- Floor Cleaner
- For Dispenser Series
- Closed Loop
- Maximum RTU Yield per Container
- 1 gal
- Series
- P&G Pro Line(R)
Dimensions
- Container Size
- 1 gal
Description
Chemical Flow Rate Low, Label Number 4-40, Label Color Coding Blue, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Alcohol, Concentrated, Maximum RTU Yield per Container 1 gal, Minimum RTU Yield per Container 1 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Fresh, Standards Not Applicable, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.