Shop SPIC AND SPAN
See all product information
Create Account
Glass Cleaner, 1 gal, Bottle, PK2
- Mfr # 32535
- Zoro # G321723470
product price:Â
$
167.99
/pk 2, $84.00/ea
Free Shipping & Returns
Key Features
Product Type
Glass Cleaner
pH Value
Neutral
Fragrance
Fresh
EPA Registered
No
Maximum RTU Yield per Container
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32535
- Zoro #
- G321723470
- UPC #
- 37000325359
- Country of Origin
- United States
- Product Type
- Glass Cleaner
- pH Value
- Neutral
- Fragrance
- Fresh
- EPA Registered
- No
- Maximum RTU Yield per Container
- 1 gal
- Container Type
- Bottle
- Label Color Coding
- Blue
- Item
- Glass Cleaner
- Chemical Flow Rate
- Low
- Series
- P&G Pro Line(R)
- Label Number
- 3-05
- For Dispenser Series
- Closed Loop
- Minimum RTU Yield per Container
- 1 gal
- Ready to Use/Concentrated
- Concentrated
- Cleaner Form
- Liquid
Description
Chemical Flow Rate Low, Label Number 3-05, Label Color Coding Blue, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Alcohol, Concentrated, Maximum RTU Yield per Container 1 gal, Minimum RTU Yield per Container 1 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Fresh, Standards Not Applicable, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.