Shop SPIC AND SPAN
See all product information
Create Account
Glass & Surface Cleaner, Liquid, 32 oz, Trigger Spray Bottle
- Mfr # 15409658601
- Zoro # G023562643
product price:Â
$
9.79
/ea
Key Features
Cleaner Form
Liquid
Container Type
Trigger Spray Bottle
Container Size
32 oz
Fragrance
Clean
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15409658601
- Zoro #
- G023562643
- UPC #
- 811435002022
- Country of Origin
- United States
- Item
- Glass & Surface Cleaner
- Cleaner Form
- Liquid
- Container Type
- Trigger Spray Bottle
- Fragrance
- Clean
Dimensions
- Container Size
- 32 oz
Description
Cinch cleans windows to a streak-free shine. It's great on windows, mirrors, patio doors, glass tabletops, windshields, and more. No streaks. Cinch cleans appliances, chrome, stovetops, stainless steel, countertops, fiberglass, and walls without leaving a dulling film behind. Contains no phosphate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.