Zoro Homepage

Powder Bleach Floor Cleaner, 2.2 oz., PK45

  • Mfr # 02010

  • Zoro # G2600044


product price: $63.89
/pk 45, $1.42/ea

Key Features

Form
Powder
Size
2.2 oz
Color
White
Fragrance
Bland
Container Type
Packet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02010
Zoro #
G2600044
UPC #
037000313540
Country of Origin
United States

Dimensions

Size
2.2 oz
Container Size
2.2 oz

Details

Item
Bleach Floor Cleaner
Form
Powder
Color
White
Fragrance
Bland
Container Type
Packet
Recommended Dilution
Ready to Use
pH Range
10.9
Standards
OSHA
Primary Chemical
Bleach
Cleaner Form
Powder
Features
Deodorize, Phosphate-free, Heavy Duty
pH Level
11
Minimum Drying Time
30 min
Biodegradable
No
Maximum Drying Time
1 hr
Nonflammable
Yes
For Floor Type
Ceramic, Concrete, Laminate, Linoleum, Terrazzo, Vinyl
Properties
Low Foam, No Rinse Required, Nonflammable
Rinse Required
No
Low Foaming
Yes
pH Value
Alkaline

Description

Bleach Floor Cleaner, Cleaner Form Powder, Container Size 2.2 oz, Container Type Packet, For Floor Type Ceramic, Concrete, Laminate, Linoleum, Terrazzo, Vinyl, Maximum Drying Time 1 hr, Minimum Drying Time 30 min, pH Level 11, pH Value Alkaline, Properties Low Foam, No Rinse Required, Nonflammable, Concentrated, Recommended Dilution Ready to Use, Standards OSHA, Color White, Fragrance Bland, Primary Chemical Bleach, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.