
10 Piece Ceramic Nonstick Aluminum Cookware Set in Teal
Mfr # 87069.10R
Zoro # G621739621
product price: $98.29
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
13.6 in
Overall Height (In.)
11 in
Color
Teal
Overall Length (In.)
21.6 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87069.10R
Zoro #
G621739621
UPC #
085081102508
Country of Origin
China
Dimensions
Overall Width (In.)
13.6 in
Overall Height (In.)
11 in
Overall Length (In.)
21.6 in
Details
Color
Teal
Material
Aluminum
Item
Cookware Set
Description
Make cooking a fun and enjoyable experience with the SPICE BY TIA MOWRY 10-piece Ceramic Nonstick Cookware Set. It instantly outfits your kitchen with pots, pans, and cooking utensils in coordinating colors and patterns. Crafted from durable aluminum, these pots and pans feature ceramic nonstick interiors for easy food release and quick cleanup. Each pot has a vented glass lid to help monitor cooking progress. Ergonomic handles provide a comfortable grip for easy lifting, transferring, and pouring. Nylon spoon and turner are lightweight, sturdy, and suitable to use on nonstick interior. Dishwasher safe, hand wash recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.