12in Carbon Steel Wok with Wooden Handle in Black

  • Mfr # 81294.01

  • Zoro # G521739776


product price:  $34.15
/ea

Key Features

Overall Width (In.)
8 in
Material
Carbon Steel
Overall Length (In.)
10 in
Color
Black
Overall Height (In.)
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81294.01
Zoro #
G521739776
UPC #
085081044754
Country of Origin
China

Dimensions

Overall Width (In.)
8 in
Overall Length (In.)
10 in
Overall Height (In.)
3.6 in

Details

Item
Carbon Steel Wok
Material
Carbon Steel
Color
Black

Description

Cook your favorite recipes evenly and perfectly with the 12in carbon steel wok by Tia Mowry. This designer wok is ideal for stir frying, steaming, or boiling. Embossed side details and wooden handle add a flair of fashion to your cooking experience while the carbon steel construction is long lasting and durable. This pan will soon become your go to for large dishes and family meals. Hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.