
13 x 9 Inch Rectangle Carbon Steel Roaster With Carrier in Teal
Mfr # 87057.02RR
Zoro # G121738704
product price:Â $35.75
/eaKey Features
Overall Width (In.)
10/3/2004
Overall Length (In.)
16
Overall Height (In.)
4.15
Material
Steel
Color
Teal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87057.02RR
Zoro #
G121738704
UPC #
085081102386
Country of Origin
China
Dimensions
Overall Width (In.)
10/3/2004
Overall Length (In.)
16
Overall Height (In.)
4.15
Details
Item
Roaster With Carrier
Material
Steel
Color
Teal
Description
Make the perfect roast and bring it with you in this Spice By Tia Mowry 13 x 9 Inch Rectangle Carbon Steel Roaster With Carrier. With this pan, you can roast anything from chicken to vegetables and then take your delicious meal to a friends house or a party thanks to the gorgeous teal carrier attachment. The carbon steel pan is nonstick so your food comes out easily and it is oven safe up to 400 degrees Fahrenheit making it a great fit for most recipes. Perfect for potlucks or just everyday cooking at home, this fantastic roasting pan will be a handy addition to your kitchen!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.