14 Inch Ceramic Nonstick Aluminum Skillet with Bakelite Handles in Teal

  • Mfr # 106925.01R

  • Zoro # G321737873


product price:  $34.15
/ea

Key Features

Overall Width (In.)
14.5 in
Material
Aluminum
Color
Teal
Overall Length (In.)
24.4 in
Overall Height (In.)
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106925.01R
Zoro #
G321737873
UPC #
085081301062
Country of Origin
China

Dimensions

Overall Width (In.)
14.5 in
Overall Length (In.)
24.4 in
Overall Height (In.)
2.4 in

Details

Material
Aluminum
Item
Aluminum Skillet
Color
Teal

Description

Add some spice to your cookware with this large 14in skillet by Tia Mowry! Made from durable aluminum, this versatile kitchen staple features a ceramic nonstick interior for healthier cooking, smooth food release, and quick cleanup. The vibrant enamel exterior resists stains, while the stay-cool handles provide a safe and comfortable grip. This large 14in area is perfect for cooking large portions, one pot meals, and more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.