1.6 Quart Spicy Cloves Glass Loaf Pan

  • Mfr # 136562.01

  • Zoro # G721738630


product price: $27.59
/ea

Key Features

Color
Clear
Material
Glass
Overall Width (In.)
5.5 in
Overall Height (In.)
2.8 in
Overall Length (In.)
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136562.01
Zoro #
G721738630
UPC #
085081575685
Country of Origin
China

Dimensions

Overall Width (In.)
5.5 in
Overall Height (In.)
2.8 in
Overall Length (In.)
10.6 in

Details

Color
Clear
Item
Loaf Pan
Material
Glass

Description

Make your favorite meals and baked goods in this Spice By Tia Mowry 1.6 Quart Spicy Cloves Glass Loaf Pan. The shatter resistant tempered glass construction with the beautifully intricate designs makes this dish a fabulous addition to your home. It's even very versatile being microwave, dishwasher, and oven safe (up to 450 degrees). It's perfect for all your favorite dishes and even Tia's signature spinach artichoke pasta bake!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.