Zoro Homepage

1.8 Quart Spicy Cloves Glass Square Baker

  • Mfr # 136561.01

  • Zoro # G421738947


product price: $29.25
/ea

Key Features

Overall Width (In.)
8.6 in
Color
Clear
Material
Glass
Overall Length (In.)
9.6 in
Overall Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136561.01
Zoro #
G421738947
UPC #
085081575678
Country of Origin
Viet Nam

Dimensions

Overall Width (In.)
8.6 in
Overall Length (In.)
9.6 in
Overall Height (In.)
2 in

Details

Color
Clear
Material
Glass
Item
Square Baker

Description

Make your favorite meals and baked goods in this Spice By Tia Mowry 1.8 Quart Spicy Cloves Glass Square Baker. The shatter resistant tempered glass construction with the beautifully intricate designs makes this dish a fabulous addition to your home. It's even very versatile being microwave, dishwasher, and oven safe (up to 450 degrees). It's perfect for all your favorite dishes and even Tia's signature spinach artichoke pasta bake!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.