Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.8 Quart Spicy Cloves Glass Square Baker

  • Mfr # 138997.01R

  • Zoro # G221736679


product price: $25.99
/ea

Key Features

Overall Width (In.)
8.6 in
Color
Clear
Overall Height (In.)
2 in
Material
Glass
Overall Length (In.)
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138997.01R
Zoro #
G221736679
UPC #
085081600233
Country of Origin
China

Dimensions

Overall Width (In.)
8.6 in
Overall Height (In.)
2 in
Overall Length (In.)
9.6 in

Details

Item
Square Baker
Color
Clear
Material
Glass

Description

Make your favorite meals and baked goods in this Spice By Tia Mowry 1.8 Quart Spicy Cloves Glass Square Baker. The shatter resistant tempered glass construction with the beautifully intricate designs makes this dish a fabulous addition to your home. It's even very versatile being microwave, dishwasher, and oven safe (up to 450 degrees). It's perfect for all your favorite dishes and even Tia's signature spinach artichoke pasta bake!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.